LPS
LPS
70155
LPS LPS
Description
70155 FOODLUBE BEARING GREASE ; THERMAPLEX 55GAL FOODLUBE
Aluminum Complex Grease; Bearing; Drum; Grease; Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area; White; 400 Lb
Part #
70155
BDI #
600265

Details
14968.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/70155/p/600265
Your Price
$ 14,968.99 / each
$ 14,969.00 / each BDIExpress
$ 14,969.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
204.12
EAN
0078827701554
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Foodlube Bearing Grease
Color
White
Container Size value And um
400 Lb
Degree of Flashpoint value And um
Above 230 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Non Staining | Non Solvents or Silicone | Non Toxic | Non Emulsifying
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70155
Weight / LBS
450
Long Description
Aluminum Complex Grease; Bearing; Drum; Grease; Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area; White; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh