LPS
LPS
70514
LPS LPS
Description
70514 AQUA BEARING GREASE ; THERMAPLEX CARTRIDGE 14.1OZ 30/CASE
Aluminum Complex Grease; Bearing; Cartridge; Grease; Dock Gate | Industrial Washer | Lamination Equipment | Paper Making | Pumping Station | Separating Tank | Sewage Treatment Plant; Amber; 14.1 Oz
Part #
70514
BDI #
600274

Details
900.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/70514/p/600274
Your Price
$ 900.43 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827705149
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Dock Gate | Industrial Washer | Lamination Equipment | Paper Making | Pumping Station | Separating Tank | Sewage Treatment Plant
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Aqua Bearing Grease
Color
Amber
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
230 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Significant Load Carrying Capability | Greater Degree of Bearing Protection | Reduces Grease Consumption
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70514
Weight / LBS
1.067
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Grease; Dock Gate | Industrial Washer | Lamination Equipment | Paper Making | Pumping Station | Separating Tank | Sewage Treatment Plant; Amber; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh