SUPER LUBE
SUPER LUBE
91015
SUPER LUBE SUPER LUBE
Description
91015 DIELECTRIC SILICONE GREASE ; 400G/14.1OZ CARTRIDGE 12/CASE
Grease; 400 G Capacity Volume; Translucent White Color; 572 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Cartridge Packing Type; Resistance Corrosion; Moisture | Water | 0.9 Specific Gravity; -40 to 500 Degree F Temperature; Silicone Thickener; Applicable Material Most Plastics and Rubbers; Applications Connectors | Electrical Components | Insulating | O-Rings | Protecting | Rubber Components | Sealing
Part #
91015
BDI #
25123947

Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/91015/p/25123947
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.445
EAN
0082353910151
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.super-lube.com
Product Detail
Grease
Product Specification
400 G Capacity Volume; Translucent White Color; 572 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Cartridge Packing Type; Resistance Corrosion; Moisture | Water | 0.9 Specific Gravity; -40 to 500 Degree F Temperature; Silicone Thickener; Applicable Material Most Plastics and Rubbers; Applications Connectors | Electrical Components | Insulating | O-Rings | Protecting | Rubber Components | Sealing
Long Description
Grease; 400 G Capacity Volume; Translucent White Color; 572 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Cartridge Packing Type; Resistance Corrosion; Moisture | Water | 0.9 Specific Gravity; -40 to 500 Degree F Temperature; Silicone Thickener; Applicable Material Most Plastics and Rubbers; Applications Connectors | Electrical Components | Insulating | O-Rings | Protecting | Rubber Components | Sealing