Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AERO 1.75OZ SMALL TUBE ; L0113-086 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0113-086-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4MHxpbWFnZS9qcGVnfGFEVmpMMmc0Wmk4eE1ERTRNVFEyT0RVMU16STBOaTlKVGtSTVZVSllXRmhZV0ZoZlREQXhNVE5mTURnMlh6TXdNSGd6TURBdWFuQm58ZmE5ZGEyMmQ4OGEyYWEzNThmNmZmYTk4MTk5MDU4ODkyNDAyZGJjMWUyODFlNjU0OWFjOGRjNmJlMjkyZWVmZA
18229865 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

AERO 1.75OZ SMALL TUBE ; L0113-086

Description

L0113-086 AERO GREASE 1.75OZ SMALL TUBE ; NON RETURNABLE

Lithium Complex Grease; Garage Door; Tube; Semi Solid; Gear Case | Seal | Speedometer | Cable | Instrument | Gaming Machine | Railway Switch and Signal Equipment | Garage Door Mechanism; Off White; 1.75 Oz

Part #

L0113-086

BDI #
18229865

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 11.47 / each BDIExpress
QTY

Inventory

Total: 87

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.06
EAN
0089215111312
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Garage Door
Container Type
Tube
Texture
Semi Solid
Application
Gear Case | Seal | Speedometer | Cable | Instrument | Gaming Machine | Railway Switch and Signal Equipment | Garage Door Mechanism
Manufacturer's Description
Aero Lithium Based - Low Temperature Grease
Color
Off White
Container Size value And um
1.75 Oz
Degree of Flashpoint value And um
191 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Smooth | Low Torque Start Up Capability | Excellent Seal Compatibility
Net Weight
1.75 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0113-086
Weight / LBS
0.139
Long Description
Lithium Complex Grease; Garage Door; Tube; Semi Solid; Gear Case | Seal | Speedometer | Cable | Instrument | Gaming Machine | Railway Switch and Signal Equipment | Garage Door Mechanism; Off White; 1.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh