https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0206-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTF8aW1hZ2UvanBlZ3xhR0UyTDJnd09DOHhNREU0TVRBMk1Ua3pOVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TURaZk1EazRYek13TUhnek1EQXVhbkJufDg4ZGM4YjBmMmY2NDJiMTE3MmY4ZTRmMzExMjM5ZjlmMGM1MjBiZjBmOGRlZjY1NWY2MjYwNTZhMTEzOWZiYmY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0206-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTF8aW1hZ2UvanBlZ3xhR0UyTDJnd09DOHhNREU0TVRBMk1Ua3pOVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TURaZk1EazRYek13TUhnek1EQXVhbkJufDg4ZGM4YjBmMmY2NDJiMTE3MmY4ZTRmMzExMjM5ZjlmMGM1MjBiZjBmOGRlZjY1NWY2MjYwNTZhMTEzOWZiYmY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AUTO MARINE GRS 14.5OZ CART ; L0206-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0206-098 AUTO MARINE GREASE 14.5OZ ; NON RETURNABLE
Lithium Complex Grease; Auto Marine; Cartridge; Solid; Automotive | Marine; Yellowish Off White; 14.5 Oz
Part #
L0206-098
BDI #
18227559
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/AUTO-MARINE-GRS-14-5OZ-CART-;-L0206-098/p/18227559
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215320608
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Auto Marine
Container Type
Cartridge
Texture
Solid
Application
Automotive | Marine
Manufacturer's Description
Special Auto Marine Grease
Color
Yellowish Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
246 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Multipurpose | Extreme Pressure | High Temperature | Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0206-098
Weight / LBS
1.1
Long Description
Lithium Complex Grease; Auto Marine; Cartridge; Solid; Automotive | Marine; Yellowish Off White; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


