https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhREZsTDJnMFlpOHhNREU0TVRNNE5EZzVOalUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1ETTVYek13TUhnek1EQXVhbkJufGNhNGY4YzZiNGExMWE4NjkxMGM2ODQ4YzYxZDFkOTFiNTAzYzIxM2UzYzZmMzc1MDAxYzVjYzgwNWQxYzRhM2U
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhREZsTDJnMFlpOHhNREU0TVRNNE5EZzVOalUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1ETTVYek13TUhnek1EQXVhbkJufGNhNGY4YzZiNGExMWE4NjkxMGM2ODQ4YzYxZDFkOTFiNTAzYzIxM2UzYzZmMzc1MDAxYzVjYzgwNWQxYzRhM2U
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CLEARPLEX-1 120LB QTR DRUM ; L0350-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0350-039 CLEARPLEX-1 GREASE 110LB ; QUARTER DRUM
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 110 Lb
Part #
L0350-039
BDI #
18228706
Details
2753.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/CLEARPLEX-1-120LB-QTR-DRUM-;-L0350-039/p/18228706
Your Price
$ 2,753.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
56.172
EAN
0089215435005
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
110 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Non Zinc Oxide
Net Weight
1760 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0350-039
Weight / LBS
129
Long Description
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 110 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


