https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDd8aW1hZ2UvanBlZ3xhREkzTDJoaE55OHhNREU0TVRNNE5UUTROak0yTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1EUXdYek13TUhnek1EQXVhbkJufDZhM2RiYTBhNjA1MzQwNzgzNmUyZjNiMjhiODZjMTQxNjI3MDFmYmI1NjBmNjNmY2ZlMmZjY2E5NjVhY2Y5MmY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CLEARPLEX-1 400LB DRUM ; L0350-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0350-040 CLEARPLEX-1 GREASE 400LB DRUM ; ALUMINUM COMPLEX
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb
Part #
L0350-040
BDI #
18228709
Details
9533.96701131
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/CLEARPLEX-1-400LB-DRUM-;-L0350-040/p/18228709
Your Price
$ 9,533.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
192.525
EAN
0089215435012
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
400 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Non Zinc Oxide
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0350-040
Weight / LBS
445
Long Description
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh