Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLEARPLEX-2 120LB QTR DRUM ; L0351-039 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0351-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhR1kzTDJoaFpDOHhNREU0TVRNNE5UWTRNamszTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRGZk1ETTVYek13TUhnek1EQXVhbkJufGQ5NmZkMDRhMmNiY2E4NTk1MTFmZWUwODM2MGMwOTg4YTY3MTIyMTg3OWNhZDEzNzY4MDE0NTEwNjYyOGVlNmQ
18228710 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

CLEARPLEX-2 120LB QTR DRUM ; L0351-039

Description

L0351-039 CLEARPLEX-2 GREASE 110LB ; ALUMINUM COMPLEX SEMI SOLID DRUM

Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 110 Lb

Part #

L0351-039

BDI #
18228710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2726.7396000000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,726.74 / each
$ 2,726.74 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
56.172
EAN
0089215435104
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Tradename
CLEARPLEX-2
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
110 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Non Zinc Oxide
Net Weight
1760 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0351-039
Weight / LBS
129
Long Description
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 110 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh