https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0230-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njh8aW1hZ2UvanBlZ3xhRFl3TDJobE5TOHhNREU0TVRNNE5qY3pNVFUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpCZk1ETTVYek13TUhnek1EQXVhbkJufDQzNzNhYTliYjVlZjY3ZDBlNDRkMDUyYWY4ZTBhMTMwNzk0ZWE4MGM3ZjZkNGFiOGQ4MzliMGJlZWJiMjhhMzY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0230-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njh8aW1hZ2UvanBlZ3xhRFl3TDJobE5TOHhNREU0TVRNNE5qY3pNVFUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpCZk1ETTVYek13TUhnek1EQXVhbkJufDQzNzNhYTliYjVlZjY3ZDBlNDRkMDUyYWY4ZTBhMTMwNzk0ZWE4MGM3ZjZkNGFiOGQ4MzliMGJlZWJiMjhhMzY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FGL-0 120LB QTR DRUM ; L0230-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0230-039 FGL-0 GREASE 120LB QURTR DRUM ; ALUMINUM COMPLEX
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; High Speed Can Closing Equipment; White; 120 Lb
Part #
L0230-039
BDI #
18228822
Details
3003.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/FGL-0-120LB-QTR-DRUM-;-L0230-039/p/18228822
Your Price
$ 3,003.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215423002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Closing Equipment
Manufacturer's Description
FGL Series High Performance - Multipurpose Food Grade Grease
Color
White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Excellent Shear Stability | Tacky
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0230-039
Weight / LBS
134
Long Description
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; High Speed Can Closing Equipment; White; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


