https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0231-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTV8aW1hZ2UvanBlZ3xhR0V4TDJoaFppOHhNREU0TVRNeU5EQXhNelU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpGZk1EWXpYek13TUhnek1EQXVhbkJufDI2ZjZiODQ5OGVkODQyZjM5YzM5NTVjOWE4OTYzMWZjZDgwMjEwNmVmYTZlOWZlYmRmOTY3MzFjN2U1MjRlYTA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0231-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTV8aW1hZ2UvanBlZ3xhR0V4TDJoaFppOHhNREU0TVRNeU5EQXhNelU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpGZk1EWXpYek13TUhnek1EQXVhbkJufDI2ZjZiODQ5OGVkODQyZjM5YzM5NTVjOWE4OTYzMWZjZDgwMjEwNmVmYTZlOWZlYmRmOTY3MzFjN2U1MjRlYTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FGL-1 11OZ AEROSOL CAN ; L0231-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FGL-1 11OZ AEROSOL CAN ; L0231-063 ; GREASE NON-RETURNABLE 12EA/CS
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Food Grade Machinery; White; 11 Oz
Part #
L0231-063
BDI #
18228303
Details
48.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/FGL-1-11OZ-AEROSOL-CAN-;-L0231-063/p/18228303
Your Price
$ 48.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.454
EAN
0089215223107
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Grade Machinery
Manufacturer's Description
FGL Series High Performance - Multipurpose Food Grade Grease
Color
White
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Propellant Below -18 Deg C
Odor
Solvent
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Excellent Shear Stability
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Weight / LBS
1
Long Description
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Food Grade Machinery; White; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


