Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FGL-1 120LB QTR DRUM ; L0231-039 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0231-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mzd8aW1hZ2UvanBlZ3xhRGhpTDJoaFlpOHhNREU0TVRNeU5ERTNOelF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpGZk1ETTVYek13TUhnek1EQXVhbkJufDA4ZjdkOTZjN2I0ZmJkZDBmYzZlN2RkNWFiMDBhMGUwYjgxYWZhZjgzY2RiY2I1ZjA3ODIxNmRjZDNlYTk5MGI
18228304 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FGL-1 120LB QTR DRUM ; L0231-039

Description

L0231-039 FGL-1 GREASE 120LB QURTR DRUM ; ALUMINUM COMPLEX

Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Food Grade Machinery; White; 120 Lb

Part #

L0231-039

BDI #
18228304

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3003.48 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,003.48 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215423101
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
Food Grade Machinery
Manufacturer's Description
FGL Series High Performance - Multipurpose Food Grade Grease
Color
White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Excellent Shear Stability | Tacky
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0231-039
Weight / LBS
134
Long Description
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Food Grade Machinery; White; 120 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh