https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0152-000-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5OHxpbWFnZS9qcGVnfGFEZ3lMMmcwT0M4eE1ERTRNVE15TURRM05EWTFOQzlKVGtSTVZVSllXRmhZV0ZoZlREQXhOVEpmTURBd1h6TXdNSGd6TURBdWFuQm58MjhhYWE4ZDJjZDNiOWZlMDg1MmFlOWYyZjE1YmNlZjUwMDk2NmE0Nzg5ZWMwNzIyZWY0Njk0OTJiMzE3NmFhMQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0152-000-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5OHxpbWFnZS9qcGVnfGFEZ3lMMmcwT0M4eE1ERTRNVE15TURRM05EWTFOQzlKVGtSTVZVSllXRmhZV0ZoZlREQXhOVEpmTURBd1h6TXdNSGd6TURBdWFuQm58MjhhYWE4ZDJjZDNiOWZlMDg1MmFlOWYyZjE1YmNlZjUwMDk2NmE0Nzg5ZWMwNzIyZWY0Njk0OTJiMzE3NmFhMQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0152-000GEAR SHIELD X-HVY GREASE 10.5OZ ; NON RETURNABLE
Lithium Complex Grease; Gear; Caulk Cartridge; Solid; Open Gear; Black; 10.5 Oz
Part #
L0152-000
BDI #
18228233
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/GEAR-SHLD-XHVY-10-5OZ-CLK-CART;L0152-000/p/18228233
Your Price
$ 20.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.39
EAN
0089215315208
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Gear
Container Type
Caulk Cartridge
Texture
Solid
Application
Open Gear
Manufacturer's Description
Gear Shield Extra Heavy Series Multipurpose Open Gear Grease
Color
Black
Container Size value And um
10.5 Oz
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
3
Other Features
Smooth
Net Weight
10.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0152-000
Weight / LBS
0.85
Long Description
Lithium Complex Grease; Gear; Caulk Cartridge; Solid; Open Gear; Black; 10.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


