

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HD-2 35LB PAIL ; L0401-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0401-035 SYNXTREM GREASE HD-2 35LB PAIL ; CALCIUM COMPLEX
Calcium Complex Grease; Bearing; Pail; Semi Solid; Anti-Friction Bearing | Chassis; Tan; 35 Lb
Part #
L0401-035
BDI #
18229093

Details
1312.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/HD-2-35LB-PAIL-;-L0401-035/p/18229093
Your Price
$ 1,312.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215540105
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Anti-Friction Bearing | Chassis
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme HD Series 100 Percentage Synthetic Calcium Sulfonate Complex Grease
Color
Tan
Container Size value And um
35 Lb
Degree of Flashpoint value And um
Above 180 Deg C COC
Odor
Mild Petroleum
Conformance to Certificate
ASTM D-4950 | NSF H2
NLGI Grade
2
Other Features
Multipurpose | High Performance | Extreme Duty | Smooth | Outstanding Shear Stability
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0401-035
Weight / LBS
38
Long Description
Calcium Complex Grease; Bearing; Pail; Semi Solid; Anti-Friction Bearing | Chassis; Tan; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh