https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0161-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzR8aW1hZ2UvanBlZ3xhRGN6TDJoaE1DOHhNREU0TVRRMk5qWTFNamN3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpGZk1ETTFYek13TUhnek1EQXVhbkJufGFlYjU2ZTcyOTk2NzZjOGE3NGJlNTJkY2JhNGYxOWMwZDdiMzg3NTc2MWI0OTU5Mzg5NzFkMTdjOWQ4OTlhY2Y
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HIGH TEMP 35LB PAIL ; L0161-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0161-035 HIGH TEMP GREASE 35LB PAIL ; BENTONE
Bentone Grease; Multipurpose; Pail; Semi Solid; High Temperature; Beige; 35 Lb
Part #
L0161-035
BDI #
18229855
Details
696.80148869
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/HIGH-TEMP-35LB-PAIL-;-L0161-035/p/18229855
Your Price
$ 696.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215516100
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
High Temperature
Manufacturer's Description
Multipurpose - High Temperature - Bentone Type Grease
Color
Beige
Container Size value And um
35 Lb
Degree of Flashpoint value And um
304 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Non Melting | Oxidation Stable
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0161-035
Weight / LBS
38
Long Description
Bentone Grease; Multipurpose; Pail; Semi Solid; High Temperature; Beige; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh