https://www.bdiexpress.com/medias/INDXXXXXXXXX-615-L616-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTJ8aW1hZ2UvanBlZ3xhRGhrTDJoaU5pOHhNRE16TWpVeE9ESTFNalUzTkM5SlRrUllXRmhZV0ZoWVdGaGZOakUxWDB3Mk1UWmZNekF3ZURNd01DNXFjR2N8NTVmZDk4NDg2MDUyZmM5OWVlMTY3YTA5OWRiMDJhYjZiN2E0NTAwMGY3MzYwMTg0NTNjMWRmZjQzYWY0ZDA5OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-615-L616-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTJ8aW1hZ2UvanBlZ3xhRGhrTDJoaU5pOHhNRE16TWpVeE9ESTFNalUzTkM5SlRrUllXRmhZV0ZoWVdGaGZOakUxWDB3Mk1UWmZNekF3ZURNd01DNXFjR2N8NTVmZDk4NDg2MDUyZmM5OWVlMTY3YTA5OWRiMDJhYjZiN2E0NTAwMGY3MzYwMTg0NTNjMWRmZjQzYWY0ZDA5OA
LIQUID WRENCH
LIQUID WRENCH
L616
LIQUID WRENCH LIQUID WRENCH
Description
L616 WHITE LITHIUM GREASE ; 10.25OZ AEROSOL CAN
Grease; White Lithium Grease; 10.25Oz Nominal Capacity Volume; Off White Color; 104 Deg F Nominal Flash Point; 8" Nominal Height; 2-1/2" Nominal Length; 2 NLGI Grade; Petroleum Odor/Scent; Aerosol Can Packing Type; Corrosive Process/Moisture Resistance; 0.87 Nominal Specific Gravity; 0.83 Minimum Specific Gravity; 350 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 49 Percentage VOC; 2-1/2" Nominal Width; For Most Metal | Plastic Applicable Material; Auto | Home | Marine | RV | Farm | Shop Application; LIQUID WRENCH
Part #
L616
BDI #
25250258
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/L616/p/25250258
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
4.838
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://gunk.com
Manufacturer Internal Number
615-L616
Product Detail
Grease
Product Specification
White Lithium 10.25Oz Nominal Capacity Volume; Off White Color; 104 Deg F Nominal Flash Point; 8" Nominal Height; 2-1/2" Nominal Length; 2 NLGI Grade; Petroleum Odor/Scent; Aerosol Can Packing Type; Corrosive Process/Moisture Resistance; 0.87 Nominal Specific Gravity; 0.83 Minimum Specific Gravity; 350 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 49 Percentage VOC; 2-1/2" Nominal Width
Long Description
Grease; White Lithium Grease; 10.25Oz Nominal Capacity Volume; Off White Color; 104 Deg F Nominal Flash Point; 8" Nominal Height; 2-1/2" Nominal Length; 2 NLGI Grade; Petroleum Odor/Scent; Aerosol Can Packing Type; Corrosive Process/Moisture Resistance; 0.87 Nominal Specific Gravity; 0.83 Minimum Specific Gravity; 350 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 49 Percentage VOC; 2-1/2" Nominal Width; For Most Metal | Plastic Applicable Material; Auto | Home | Marine | RV | Farm | Shop Application; LIQUID WRENCH

