LOCTITE
LOCTITE
LB 8034 1 CC KIT IDH 457453
LOCTITE LOCTITE
Description
LB 8034 1 CC KIT IDH 457453 GREASE ; 36780 LUBRICANT VIPER 1CC 4000EA/CS
Silica Gel Grease; Multipurpose; Pouch; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 1 CC
Part #
457453
BDI #
1056426

Details
9146.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LB-8034-1-CC-KIT-IDH-457453/p/1056426
Your Price
$ 9,146.40 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.01
EAN
0079340367807
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Pouch
Texture
Semi Solid
Application
Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal
Tradename
VIPERLUBE
Manufacturer's Description
Viperlube High Performance Synthetic Grease
Color
White
Container Size value And um
1 CC
Degree of Flashpoint value And um
Above 180 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
28.9 Percentage
Conformance to Certificate
CFIA | NSF H1
NLGI Grade
2
Other Features
Severe Duty
Net Weight
0.03 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silica Gel
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36780
Weight / LBS
0.01
Long Description
Silica Gel Grease; Multipurpose; Pouch; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 1 CC
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh