https://www.bdiexpress.com/medias/INDSKFGREASE-LGWM-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNTd8aW1hZ2UvanBlZ3xhRE13TDJnd1lTOHhNREkyTXprME5UZzNNVE01TUM5SlRrUlRTMFpIVWtWQlUwVmZURWRYVFY5UVFVbE1Yek13TUhnek1EQXVhbkJufDVhYjNhYTQ5NDcxNGRlYmI0N2VhOTQwZWMyYTA5NDk2YWViMGQwZGJmMTNiNDRiMmRkYWExMzcyMTc4MTQ5MmY
https://www.bdiexpress.com/medias/INDSKFGREASE-LGWM-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNTd8aW1hZ2UvanBlZ3xhRE13TDJnd1lTOHhNREkyTXprME5UZzNNVE01TUM5SlRrUlRTMFpIVWtWQlUwVmZURWRYVFY5UVFVbE1Yek13TUhnek1EQXVhbkJufDVhYjNhYTQ5NDcxNGRlYmI0N2VhOTQwZWMyYTA5NDk2YWViMGQwZGJmMTNiNDRiMmRkYWExMzcyMTc4MTQ5MmY
SKF
SKF
LGWM 2/18
SKF SKF
Description
LGWM 2/18 BEARING GREASE
Calcium Complex Grease; Bearing; Pail; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown
Part #
LGWM 2/18
BDI #
1264610
Details
1824.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LGWM-2-18/p/1264610
Your Price
$ 1,824.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.47
EAN
7316574457298
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing
Manufacturer's Description
High Load Wide Temperature Grease
Color
Brown
Odor
Characteristic
NLGI Grade
2
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.skf.com
Long Description
Calcium Complex Grease; Bearing; Pail; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


