https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0172-092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTJ8aW1hZ2UvanBlZ3xhRFF3TDJoaE15OHhNREU0TVRRME56SXlNVEkzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TnpKZk1Ea3lYek13TUhnek1EQXVhbkJufDE4ZGY4MDEyNGQzNTAzOWY5MDM0NjM1MjM5NWE5OWI0OTA5ZDNkMjI3OWU4MGE0OWI5ZDA3NTRjZWQ5MTg2ZDM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0172-092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTJ8aW1hZ2UvanBlZ3xhRFF3TDJoaE15OHhNREU0TVRRME56SXlNVEkzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TnpKZk1Ea3lYek13TUhnek1EQXVhbkJufDE4ZGY4MDEyNGQzNTAzOWY5MDM0NjM1MjM5NWE5OWI0OTA5ZDNkMjI3OWU4MGE0OWI5ZDA3NTRjZWQ5MTg2ZDM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
LOW TEMP 10OZ TUBE ; L0172-092
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0172-092 LOW TEMP GREASE 10OZ TUBE ; NON RETURNABLE
Calcium Complex Grease; Multipurpose; Tube; Semi Solid; Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener; Off White; 10 Oz
Part #
L0172-092
BDI #
18229441
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LOW-TEMP-10OZ-TUBE-;-L0172-092/p/18229441
Your Price
$ 22.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.37
EAN
0089215117208
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Tube
Texture
Semi Solid
Application
Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener
Manufacturer's Description
Multipurpose - Anhydrous Calcium Based Grease for Cold Temperature
Color
Off White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
MIL-G-3278 | MIL-G-7112 | MIL-G-7118 | MIL-G-10924A | MIL-G-10924B | MIL-G-23827 | MIL-G-25537
NLGI Grade
1-1/2
Other Features
Smooth
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0172-092
Weight / LBS
0.806
Long Description
Calcium Complex Grease; Multipurpose; Tube; Semi Solid; Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener; Off White; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


