https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0167-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjJ8aW1hZ2UvanBlZ3xhRGhtTDJoaFlpOHhNREU0TVRRM01UTXdOVGMxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpkZk1ETTVYek13TUhnek1EQXVhbkJufGRjMjc3N2ZkYmI1Y2FjZDFjM2QzZTdiMjkyNmE1MTUwMTcyMjEwYmJhNTc5YzA0ZDkxMmUwYjU0Y2Q4ZmQyMjk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
LTR-2 120LB QTR DRUM ; L0167-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0167-039 LTR-2 GREASE 120LB QURTR DRUM ; AUTO MARINE
Lithium Complex Grease; Auto Marine; Drum; Solid; Automotive | Marine | Construction | Logging | Mining | Industrial; Red; 120 Lb
Part #
L0167-039
BDI #
18229926
Details
2048.4798536800004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LTR-2-120LB-QTR-DRUM-;-L0167-039/p/18229926
Your Price
$ 2,048.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
58.437
EAN
0089215416707
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Auto Marine
Container Type
Drum
Texture
Solid
Application
Automotive | Marine | Construction | Logging | Mining | Industrial
Manufacturer's Description
LTR-2 Red Lithium Complex Grease
Color
Red
Container Size value And um
120 Lb
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Extreme Pressure | Shear Stability | Tacky | Rugged
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0167-039
Weight / LBS
134
Long Description
Lithium Complex Grease; Auto Marine; Drum; Solid; Automotive | Marine | Construction | Logging | Mining | Industrial; Red; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh