Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 33 L 150G TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-33-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNHxpbWFnZS9qcGVnfGFEZzFMMmhoWVM4NU5qYzJNVFkxT1RNNU1qTXdMbXB3Wnd8NDM4ZmFlYjU0YWJlNjAwZjkxMzUyNTQ0ODY3ODJiNGY0MWVlNzhiYzM1NWE5MjhkN2JlZDEzZmU0ZjA0NTk2MA
237656 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE 33 L 150G TUBE

Description

MOLYKOTE 33 L 150G TUBE GREASE LUBRICANT ; 4016015 12/CS

Lithium Complex Grease; Bearing; Tube; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 5.3 Oz

Part #

131959

BDI #
237656

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

91.4434 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 91.44 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.82
EAN
0077472134151
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 33 Extreme Low Temperature Bearing Grease - Light
Color
White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Slight
Conformance to Certificate
NSF H2
NLGI Grade
1
Other Features
Good Shear Stability | Oil Bleeding | Inertness
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
33 LGHT GRSE,TUB,150G-12CTN
Manufacturer Internal Number
4016015
Weight / LBS
0.331
Long Description
Lithium Complex Grease; Bearing; Tube; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh