MOLYKOTE
MOLYKOTE
MOLYKOTE 33 M 10.1OZ CTG
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 33 M 10.1OZ CTG GREASE ; 4016034 10/CS
Lithium Complex Grease; Bearing; Cartridge; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 14.1 Oz
Part #
131973
BDI #
237657

Details
204.3005
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-33-M-10-1OZ-CTG/p/237657
Your Price
$ 204.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.81
EAN
0077472134243
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 33 Extreme Low Temperature Bearing Grease - Medium
Color
White
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Slight
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Good Shear Stability | Oil Bleeding | Inertness
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
33 MED GRSE,CRT,400G-10CTN
Manufacturer Internal Number
4016034
Weight / LBS
0.882
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Cart Caster | Conveyor Equipment | Switch Contact | Plastic Electric Clock Motor | Wiper Motor Gear | Optical and Survey | Clutch Drive; White; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh