https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-3452-PL-10-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwOXxpbWFnZS9qcGVnfGFHVTVMMmhqWWk4eE1EYzNNREl6Tmprek1qRXlOaTlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYek0wTlRKZlVFeGZNVEJmTXpBd2VETXdNQzVxY0djfDM3MzNhMDA0M2NkYzYyZDZhMDM0M2Q3NjY4YmU4Zjg3NzllMjQ4ZjFmYzM4Mjc4MWVhZTJmYzY3NDE3MmJkYTQ
https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-3452-PL-10-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwOXxpbWFnZS9qcGVnfGFHVTVMMmhqWWk4eE1EYzNNREl6Tmprek1qRXlOaTlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYek0wTlRKZlVFeGZNVEJmTXpBd2VETXdNQzVxY0djfDM3MzNhMDA0M2NkYzYyZDZhMDM0M2Q3NjY4YmU4Zjg3NzllMjQ4ZjFmYzM4Mjc4MWVhZTJmYzY3NDE3MmJkYTQ
MOLYKOTE
MOLYKOTE
MOLYKOTE 3452 10LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 3452 10LB PAIL GREASE ; 2373483 VALVE 4/CS
Fluorosilicone Grease; Valve; Pail; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 10 Lb
Part #
0131857
BDI #
237674
Details
6798.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-3452-10LB-PAIL/p/237674
Your Price
$ 6,798.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
8.15
Product Group - BDI
C00104
Product Name
Grease
Product Base
Fluorosilicone
Typical Use
Valve
Container Type
Pail
Texture
Grease
Application
Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 3452 Chemical Resistant Valve Grease
Color
Translucent White
Container Size value And um
10 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Odorless
NLGI Grade
3
Other Features
Good Load Carrying Capability | Effective in High Temperature | Oil Bleeding
Net Weight
160 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Fluorosilicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3452 GRSE,KG,4.5KG-4CTN
Manufacturer Internal Number
2373483
Weight / LBS
9.921
Long Description
Fluorosilicone Grease; Valve; Pail; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 10 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

