Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 3452 40LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-3452-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTJ8aW1hZ2UvanBlZ3xhREJqTDJnMVlTODVNekUxTURRd01qWTBNakl5TG1wd1p3fDAwZWVkZGUyYzg5MzdkZjc2NTc4YWE0MDU0NjE4MTg5NThjNTEyNjIzN2I4ZGZjYmEyMGRkZTU3M2MxYWFlMWY
237673 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE 3452 40LB PAIL

Description

MOLYKOTE 3452 40LB PAIL GREASE ; 2722119 VALVE

Fluorosilicone Grease; Valve; Pail; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 40 Lb

Part #

0131853

BDI #
237673

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22857.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22,857.76 / each
$ 22,858.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
8.2
Product Group - BDI
C00104
Product Name
Grease
Product Base
Fluorosilicone
Typical Use
Valve
Container Type
Pail
Texture
Grease
Application
Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 3452 Chemical Resistant Valve Grease
Color
Translucent White
Container Size value And um
40 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Odorless
NLGI Grade
3
Other Features
Good Load Carrying Capability | Effective in High Temperature | Oil Bleeding
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Fluorosilicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3452 GRSE,KG,18.1KG-PAIL
Manufacturer Internal Number
2722119
Weight / LBS
39.903
Long Description
Fluorosilicone Grease; Valve; Pail; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 40 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh