Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 44 LIGHT 5.3OZ/150G https://www.bdiexpress.com/medias/INDD-CGREASE-20308443-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0OXxpbWFnZS9qcGVnfGFEazBMMmhrWkM4NU9ETTFNall5TVRRNE5qTTRMMGxPUkVRdFEwZFNSVUZUUlY4eU1ETXdPRFEwTTE4ek1EQjRNekF3TG1wd1p3fGYyMDE5ODMxNDhmMTJlNTIxMmQ1NjViODAyNmEyNTExMzY0YTcxNTUwNDFmNjMxNTJjMTE0NmU5MGM5ZjQ2YTk
20308443 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE 44 LIGHT 5.3OZ/150G

Description

MOLYKOTE 44 LIGHT 5.3OZ/150G LUBRICANT ; 4016043 HIGH TEMP 12EA/CS

Silicone Grease; Bearing; Tube; Grease; Kiln Preheater Fan | Oven Fan | Radiator Cooling Fan | Textile Slasher and Drier | Aircraft Engine | Conveyor System; White; 5.3 Oz

Part #

0131988

BDI #
20308443

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.82 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 96.82 / each
$ 97.00 / each
BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.82
EAN
0077472134175
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Kiln Preheater Fan | Oven Fan | Radiator Cooling Fan | Textile Slasher and Drier | Aircraft Engine | Conveyor System
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 44 High Temperature Bearing Grease - Light
Color
White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Slight
NLGI Grade
1
Other Features
Good Shear Stability | Oil Bleeding | Inertness
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Weight / LBS
0.331
Long Description
Silicone Grease; Bearing; Tube; Grease; Kiln Preheater Fan | Oven Fan | Radiator Cooling Fan | Textile Slasher and Drier | Aircraft Engine | Conveyor System; White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh