https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-55-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0OHxpbWFnZS9qcGVnfGFHWTNMMmcwTkM4eE1EYzNNamd4TVRnM05ETXpOQzlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYelUxWDBKRFMxUmZNekF3ZURNd01DNXFjR2N8MzM0MmM3NzkzYjJkZTk4ODg1MzkxYTBjNjUyZDFjMGM3YTNiM2RhZWZkZjFhZDRmMDA2YWQ3ZmQxNmRjMWEyZg
https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-55-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0OHxpbWFnZS9qcGVnfGFHWTNMMmcwTkM4eE1EYzNNamd4TVRnM05ETXpOQzlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYelUxWDBKRFMxUmZNekF3ZURNd01DNXFjR2N8MzM0MmM3NzkzYjJkZTk4ODg1MzkxYTBjNjUyZDFjMGM3YTNiM2RhZWZkZjFhZDRmMDA2YWQ3ZmQxNmRjMWEyZg
MOLYKOTE
MOLYKOTE
MOLYKOTE 55 ORING 8LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 55 ORING 8LB PAIL GREASE ; 4016068 4/CS
Silicone Grease; O-Ring; Bucket; Grease; O-Ring | Pneumatic Systems in Aircraft | Automotive and General Industrial; White; 8 Lb
Part #
0132000
BDI #
237714
Details
1381.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-55-ORING-8LB-PAIL/p/237714
Your Price
$ 1,381.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
6.52
EAN
0077472134328
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
O-Ring
Container Type
Bucket
Texture
Grease
Application
O-Ring | Pneumatic Systems in Aircraft | Automotive and General Industrial
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 55 O-Ring Grease
Color
White
Container Size value And um
8 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Slight
NLGI Grade
2
Other Features
Lithium Thickener
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
55 O-RING GRSE,KG,3.6KG-4CTN
Manufacturer Internal Number
4016068
Weight / LBS
7.936
Long Description
Silicone Grease; O-Ring; Bucket; Grease; O-Ring | Pneumatic Systems in Aircraft | Automotive and General Industrial; White; 8 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

