MOLYKOTE
MOLYKOTE
MOLYKOTE BG-20 14.1OZ CTG
MOLYKOTE MOLYKOTE
Description
MOLYKOTE BG-20 14.1OZ CTG GREASE ; 2405831 SYN BEARING 10/CS
Lithium Complex Grease; Bearing; Cartridge; Grease; Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact; Amber; 14.1 Oz
Part #
0131954
BDI #
237883

Details
134.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-BG-20-14-1OZ-CTG/p/237883
Your Price
$ 134.93 / each
$ 135.00 / each BDIExpress
$ 135.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.81
EAN
0077472132584
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact
Tradename
MOLYKOTE
Manufacturer's Description
Molykote BG-20 Synthetic Bearing Grease
Color
Amber
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Fatty
NLGI Grade
2
Other Features
Organic Grease | High Speeds and Heavy Load | Very Good Low Temperature Torque
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
BG 20 SYN GRSE,CRT,400G-10CTN
Manufacturer Internal Number
2405831
Weight / LBS
0.882
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact; Amber; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh