https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-BG20-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyN3xpbWFnZS9qcGVnfGFEVTNMMmhpT1M4eE1EYzNNRE01TURjeE1qTTFNQzlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYMEpITWpCZlVFeGZNekF3ZURNd01DNXFjR2N8NmJlZDE3NGRiMzAxODkzNjg4NTM4ZDllMGZmYjM0NjQzNTI4ZGMyODNlZjFkNGNjNzI0ZWViYjRjMWNjMTYzZg
https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-BG20-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyN3xpbWFnZS9qcGVnfGFEVTNMMmhpT1M4eE1EYzNNRE01TURjeE1qTTFNQzlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYMEpITWpCZlVFeGZNekF3ZURNd01DNXFjR2N8NmJlZDE3NGRiMzAxODkzNjg4NTM4ZDllMGZmYjM0NjQzNTI4ZGMyODNlZjFkNGNjNzI0ZWViYjRjMWNjMTYzZg
MOLYKOTE
MOLYKOTE
MOLYKOTE BG-20 40LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE BG-20 40LB PAIL GREASE ; 2662230 AMBER SYN BEARING
Lithium Complex Grease; Bearing; Pail; Grease; Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact; Amber; 40 Lb
Part #
0131956
BDI #
237884
Details
5356.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-BG-20-40LB-PAIL/p/237884
Your Price
$ 5,356.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
8.2
EAN
0077472132607
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact
Tradename
MOLYKOTE
Manufacturer's Description
Molykote BG-20 Synthetic Bearing Grease
Color
Amber
Container Size value And um
40 Lb
Degree of Flashpoint value And um
Not Applicable
Odor
Fatty
NLGI Grade
2
Other Features
Organic Grease | High Speeds and Heavy Load | Very Good Low Temperature Torque
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
BG 20 SYN GRSE,KG,18.1KG-PAIL
Manufacturer Internal Number
2662230
Weight / LBS
39.903
Long Description
Lithium Complex Grease; Bearing; Pail; Grease; Ball Bearing of Motor | Fan | Press | Metal Working Machine | Utility Switch Contact; Amber; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

