Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE BR-2 PLUS 14.1OZ / 400G CTG https://www.bdiexpress.com/medias/INDD-CGREASE-CRT-BR2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1MXxpbWFnZS9qcGVnfGFHWXlMMmcxTnk4NU9ETTFNalUxT0RVM01UZ3lMMGxPUkVRdFEwZFNSVUZUUlY5RFVsUmZRbEl5WHpNd01IZ3pNREF1YW5CbnwxOTJlZDc5MjQwNGIzZDM3YTI1YTc5MDNmMDgzOTcwOTQzMWY3MGMyOTMyMzAzZTdlMDRkMWIwNDU0ZGRiMmZh
17988164 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE BR-2 PLUS 14.1OZ / 400G CTG

Description

MOLYKOTE BR-2 PLUS 14.1OZ / 400G CTG GRS ; 4112876 HIG PERF 10/CS

Lithium Complex Grease; Bearing; Cartridge; Solid; Roller Bearing | Plain Bearing | Sliding Guide | Roller Guide | Ball-and-Socket Joint | Splined Shaft and Threaded Spindle; Black; 14.1 Oz

Part #

0131858

BDI #
17988164

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 39.14 / each BDIExpress
QTY

Inventory

Total: 14

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.81
EAN
0077472134069
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Mineral Oil
Typical Use
Bearing
Container Type
Cartridge
Texture
Solid
Application
Roller Bearing | Plain Bearing | Sliding Guide | Roller Guide | Ball-and-Socket Joint | Splined Shaft and Threaded Spindle
Tradename
MOLYKOTE
Manufacturer's Description
Molykote BR 2 Plus High Performance Grease
Color
Black
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Slight
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Mineral Oil
Manufacturer URL
https://www.dow.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Solid; Roller Bearing | Plain Bearing | Sliding Guide | Roller Guide | Ball-and-Socket Joint | Splined Shaft and Threaded Spindle; Black; 14.1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh