Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE G-0052 FM 380G CTG https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-G005X-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDN8aW1hZ2UvanBlZ3xhR0l5TDJneE9DODVNRFkwTnprMk1qSTFOVFkyTG1wd1p3fDFhNDY1ZjI3MmE2Yzg1YzcyYzMwODc0OWI1ZmQwMzFiMWZlN2FmNDY4M2E3NTZiYmY3MjJkMmQ5YzgwYjMyODE
237927 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE G-0052 FM 380G CTG

Description

MOLYKOTE G-0052 FM 380G CTG GREASE ; 4116785 10/CS

Aluminum Complex Grease; Bearing | Gear | Chain; Cartridge; Grease; Bearing | Chain | Gear | Slide in Food and Beverage Processing Facility; White; 13.4 Oz

Part #

131873

BDI #
237927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.31 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 68.31 / each BDIExpress
QTY

Inventory

Total: 18

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.72
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing | Gear | Chain
Container Type
Cartridge
Texture
Grease
Application
Bearing | Chain | Gear | Slide in Food and Beverage Processing Facility
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-0052 FG White EP Bearing Grease
Color
White
Container Size value And um
13.4 Oz
Degree of Flashpoint value And um
215 Deg C CC
Odor
Slight
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Multipurpose | High Load Carrying Capability
Net Weight
13.4 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-0052FG GRSE,CRT,380G-10CTN
Manufacturer Internal Number
4073869
Weight / LBS
0.882
Long Description
Aluminum Complex Grease; Bearing | Gear | Chain; Cartridge; Grease; Bearing | Chain | Gear | Slide in Food and Beverage Processing Facility; White; 13.4 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh