Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE G-0102 397LB DRUM https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyMHxpbWFnZS9qcGVnfGFHWXpMMmd3Tmk4NU16RTFNRE01TlRFd05UVTRMbXB3Wnd8ZTRlODQ5Mzg2ZjUyNDM4NzkwMWYwNDc1YjAxMmNiY2E4YThjYjY1MTFmMDE3MzBjOTEwOWI1NzU1MTllMjAxYw
237933 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE G-0102 397LB DRUM

Description

MOLYKOTE G-0102 397LB DRUM GREASE ; 4040645 EP BEARING

Calcium Complex Grease; Bearing; Drum; Grease; High Load Bearing | Water Processing | Watergate and Sluice | Chemical Industry | Steel Mill and Mining Industry; Light Brown; 397 Lb

Part #

0131880

BDI #
237933

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4503.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,503.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
81.54
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
High Load Bearing | Water Processing | Watergate and Sluice | Chemical Industry | Steel Mill and Mining Industry
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-0102 Heavy Duty Bearing Grease for Application in Presence of Water
Color
Light Brown
Container Size value And um
397 Lb
Degree of Flashpoint value And um
Above 300 Deg C PMCC
Odor
Some
NLGI Grade
2
Other Features
High Performance | Extreme Pressure | Oil Bleeding | Organic Grease
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-0102 GREASE,KG,180KG-DRUM
Manufacturer Internal Number
4040645
Long Description
Calcium Complex Grease; Bearing; Drum; Grease; High Load Bearing | Water Processing | Watergate and Sluice | Chemical Industry | Steel Mill and Mining Industry; Light Brown; 397 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh