MOLYKOTE
MOLYKOTE
MOLYKOTE G-2001 4.5GAL PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE G-2001 4.5GAL PAIL ; POR 4040618 GREASE
Lithium Calcium Grease; Bearing; Pail; Grease; High Speed Bearing | Spindle | Fast Moving Positioner | Molding Cutter | Chemical Industry and Paper Processing; Greenish Yellow; 4.5 Gal
Part #
131909
BDI #
237940
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-G-2001-4-5GAL-PAIL/p/237940
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
7.25
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Calcium
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
High Speed Bearing | Spindle | Fast Moving Positioner | Molding Cutter | Chemical Industry and Paper Processing
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-2001 Lithium Thickened Bearing Grease Based on Synthetic Hydrocarbon
Color
Greenish Yellow
Container Size value And um
4.5 Gal
Degree of Flashpoint value And um
Above 200 Deg C CC
Odor
Slight
NLGI Grade
2
Other Features
Oil Bleeding | Excellent Low Temperature
Net Weight
576 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Calcium
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-2001 GREASE,KG,16KG-PAIL
Manufacturer Internal Number
4040618
Long Description
Lithium Calcium Grease; Bearing; Pail; Grease; High Speed Bearing | Spindle | Fast Moving Positioner | Molding Cutter | Chemical Industry and Paper Processing; Greenish Yellow; 4.5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



