Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg MOLYKOTE HP-870 100G SMAR
15062857 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE HP-870 100G SMAR

Description

MOLYKOTE HP-870 100G SMAR GREASE ; POR 4131360

Polymer Grease; Multipurpose; Can; Grease; Clean Room Equipment | Semiconductor Manufacturing Equipment | Cardboard Manufacturing Equipment | Hot Air Dryer Motor Axle; White; 2.2 Lb

Part #

131948

BDI #
15062857

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2467.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,467.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
4.53
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polymer
Typical Use
Multipurpose
Container Type
Can
Texture
Grease
Application
Clean Room Equipment | Semiconductor Manufacturing Equipment | Cardboard Manufacturing Equipment | Hot Air Dryer Motor Axle
Tradename
MOLYKOTE
Manufacturer's Description
Molykote HP-870 Grease
Color
White
Container Size value And um
2.2 Lb
Odor
Odorless
Conformance to Certificate
ASTM D-2596 | MIL-S-8660
NLGI Grade
2
Other Features
Fluorinated Hydrocarbon | Effective in High Temperature | Low Vapor Pressure | Oil Bleeding
Net Weight
35.2 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polymer
Manufacturer URL
https://www.dow.com
Long Description
Polymer Grease; Multipurpose; Can; Grease; Clean Room Equipment | Semiconductor Manufacturing Equipment | Cardboard Manufacturing Equipment | Hot Air Dryer Motor Axle; White; 2.2 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh