Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg MOLYKOTE LNGTRM 2 PLUS EC 400G CARTRIDGE
15006818 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE LNGTRM 2 PLUS EC 400G CARTRIDGE

Description

MOLYKOTE LNGTRM 2 PLUS EC 400G CARTRIDGE ; GREASE 4112541 14.1OZ CART BLACK EXTREME

Molybdenum Disulfide Grease; Multipurpose; Cartridge; Grease; Bearing | Spline Profile | Clutch in Motor Vehicle | Tractor | Crane | Earth-Moving Machine | Conveyor Belt | Forklift Truck; Black; 14.1 Oz

Part #

0131885

BDI #
15006818

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.01 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.81
Product Group - BDI
C00104
Product Name
Grease
Product Base
Molybdenum Disulfide
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Bearing | Spline Profile | Clutch in Motor Vehicle | Tractor | Crane | Earth-Moving Machine | Conveyor Belt | Forklift Truck
Tradename
MOLYKOTE
Manufacturer's Description
Molykote Longterm 2 Plus
Color
Black
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Slight
NLGI Grade
2
Other Features
Specialty | High Performance | High Load Carrying Capability | For Long Term Lubrication
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Molybdenum Disulfide
Manufacturer URL
https://www.dow.com
Long Description
Molybdenum Disulfide Grease; Multipurpose; Cartridge; Grease; Bearing | Spline Profile | Clutch in Motor Vehicle | Tractor | Crane | Earth-Moving Machine | Conveyor Belt | Forklift Truck; Black; 14.1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh