Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.105 1.75OZ SMALL TUBE ; L0034-086 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0034-086-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOXxpbWFnZS9qcGVnfGFEa3lMMmd5T0M4eE1ERTRNVE14T0RBNE1qVTVNQzlKVGtSTVZVSllXRmhZV0ZoZlREQXdNelJmTURnMlh6TXdNSGd6TURBdWFuQm58MWQyMjM4ZmE5OTY1ODA4ZmFhYjk2MDE0YjkyMDYzODhjMTQxZTgwNTZjMGY2MmRlN2U5ZTUyODdmODRlODQ4MQ
18228213 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.105 1.75OZ SMALL TUBE ; L0034-086

Description

L0034-086 NO.105 GREASE 1.75OZ SMAL TUBE ; NON RETURNABLE

Calcium Complex Grease; Sliding Motion; Tube; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 1.75 Oz

Part #

L0034-086

BDI #
18228213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.7429 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.74 / each BDIExpress
QTY

Inventory

Total: 80

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.06
EAN
0089215103416
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Sliding Motion
Container Type
Tube
Texture
Solid
Application
Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part
Manufacturer's Description
100 Series Calcium Type Grease
Color
Off White
Container Size value And um
1.75 Oz
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
Other Features
Light Duty | Petroleum Based | Smooth
Net Weight
1.75 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0034-086
Weight / LBS
0.139
Long Description
Calcium Complex Grease; Sliding Motion; Tube; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 1.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh