

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1242 35LB PAIL ; L0106-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0106-035 1242 GREASE 35LB PAIL ; MULTI PURPOSE
Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way; Beige; 35 Lb
Part #
L0106-035
BDI #
18229582

Details
772.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/NO-1242-35LB-PAIL-;-L0106-035/p/18229582
Your Price
$ 772.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215510603
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way
Manufacturer's Description
1240 Series Lithium-Polymer Type - Extreme Pressure Grease
Color
Beige
Container Size value And um
35 Lb
Degree of Flashpoint value And um
246 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Heavy Duty | Extremely Shear Stability | Thick and Tacky | Protection Under Heavy Load
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0106-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way; Beige; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh