Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.630-A 35LB PAIL ; L0066-035 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0066-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODl8aW1hZ2UvanBlZ3xhR1JtTDJobU1TOHhNREU0TVRRd09USTNOVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TmpaZk1ETTFYek13TUhnek1EQXVhbkJufDgwOWZlZmRlZTA2OTZjMTI4YjUxYTQ4OGM5MGRkY2Y0YzFiZjczNGY4NDRiMThlM2I1ZWUyZWI2NmY3MzhjNmU
18229061 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.630-A 35LB PAIL ; L0066-035

Description

L0066-035 630-A GREASE 35LB PAIL ; MULTI PURPOSE

Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Food Processing Equipment | Industry | Water Pump; Off White; 35 Lb

Part #

L0066-035

BDI #
18229061

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

692.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 692.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
18.12
EAN
0089215506606
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Food Processing Equipment | Industry | Water Pump
Manufacturer's Description
630 Series Multipurpose Lithium-Based Grease
Color
Off White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
2-1/2
Other Features
Heavy Duty | Petroleum Based | Smooth | Wide Operating Temperature Range
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0066-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Food Processing Equipment | Industry | Water Pump; Off White; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh