https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0067-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTJ8aW1hZ2UvanBlZ3xhRFE1TDJneVppOHhNREU0TVRRMU5qWTFPRFEyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TmpkZk1ETTFYek13TUhnek1EQXVhbkJufDI0MDAwZjYwYjkzMjE5NWVjMDBmY2QwNDlkODUwMTIzNDAzMmI1ZjNiOTlkNTQ5YjBmZWNiMTA2YmY2NDQ5YWE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0067-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTJ8aW1hZ2UvanBlZ3xhRFE1TDJneVppOHhNREU0TVRRMU5qWTFPRFEyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TmpkZk1ETTFYek13TUhnek1EQXVhbkJufDI0MDAwZjYwYjkzMjE5NWVjMDBmY2QwNDlkODUwMTIzNDAzMmI1ZjNiOTlkNTQ5YjBmZWNiMTA2YmY2NDQ5YWE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.630-AA 35LB PAIL ; L0067-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0067-035 630-AA GREASE 35LB PAIL ; MULTI PURPOSE
Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 35 Lb
Part #
L0067-035
BDI #
18229627
Details
699.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/NO-630-AA-35LB-PAIL-;-L0067-035/p/18229627
Your Price
$ 699.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215506705
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line
Manufacturer's Description
630 Series Multipurpose Lithium-Based Grease
Color
Off White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Petroleum Based | Smooth | Wide Operating Temperature Range
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0067-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Multipurpose; Pail; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


