https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0191-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mjh8aW1hZ2UvanBlZ3xhR0U1TDJneVpDOHhNREU0TVRRNU16WTFNelV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RGZk1ETTVYek13TUhnek1EQXVhbkJufGZmYmYyZTUwNDM1ZWU4MTFkNzBiZmQ3OGQ1YzNlNjA4ODc5Y2Q0ZWJlMmE4MDdmNGQyY2VmMGVlNGRjMGZkN2M
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0191-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mjh8aW1hZ2UvanBlZ3xhR0U1TDJneVpDOHhNREU0TVRRNU16WTFNelV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RGZk1ETTVYek13TUhnek1EQXVhbkJufGZmYmYyZTUwNDM1ZWU4MTFkNzBiZmQ3OGQ1YzNlNjA4ODc5Y2Q0ZWJlMmE4MDdmNGQyY2VmMGVlNGRjMGZkN2M
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
POLY HP-2 120LB QTR DRUM ; L0191-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0191-039 POLY HP-2 GREASE 120LB ; POLY UREA QUARTER DRUM
Poly Urea Grease; Bearing; Drum; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 120 Lb
Part #
L0191-039
BDI #
18231562
Details
2508.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/POLY-HP-2-120LB-QTR-DRUM-;-L0191-039/p/18231562
Your Price
$ 2,508.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215419104
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High-Speed Motor Bearing | Industry
Manufacturer's Description
Poly HP-2 Polyurea Thickened Type Grease
Color
Light Red
Container Size value And um
120 Lb
Degree of Flashpoint value And um
246 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Smooth
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0191-039
Weight / LBS
134
Long Description
Poly Urea Grease; Bearing; Drum; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


