https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0190-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDJ8aW1hZ2UvanBlZ3xhREE0TDJneVpTOHhNREU0TVRRNU5ESXhNRFU1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RCZk1ETTVYek13TUhnek1EQXVhbkJufGFhNmVjMzgwYWQwNTExYWM0YThmMDQ2MDkwNjQ0YzUwOWI3YTVmNWMzYmI1NDNkMDEyMGZhMWQ2N2QwZWNhNjc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0190-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDJ8aW1hZ2UvanBlZ3xhREE0TDJneVpTOHhNREU0TVRRNU5ESXhNRFU1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RCZk1ETTVYek13TUhnek1EQXVhbkJufGFhNmVjMzgwYWQwNTExYWM0YThmMDQ2MDkwNjQ0YzUwOWI3YTVmNWMzYmI1NDNkMDEyMGZhMWQ2N2QwZWNhNjc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
POWER HAMMER GRS 120LB QT DRM; L0190-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0190-039 HAMMER CHISEL GREASE 120LB ; QUARTER DRUM
Aluminum Complex Grease; Power Hammer | Chisel; Drum; Semi Solid; Power Hammer | Chisel; Black; 120 Lb
Part #
L0190-039
BDI #
18231565
Details
2783.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/POWER-HAMMER-GRS-120LB-QT-DRM;-L0190-039/p/18231565
Your Price
$ 2,783.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215419005
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Power Hammer | Chisel
Container Type
Drum
Texture
Semi Solid
Application
Power Hammer | Chisel
Manufacturer's Description
Power Hammer and Chisel Grease - Super Heavy-Duty - Extreme Pressure Grease
Color
Black
Container Size value And um
120 Lb
Degree of Flashpoint value And um
216 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Tacky
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0190-039
Weight / LBS
134
Long Description
Aluminum Complex Grease; Power Hammer | Chisel; Drum; Semi Solid; Power Hammer | Chisel; Black; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


