

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
POWER HAMMER GRS 35LB PAIL ; L0190-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0190-035 HAMMER/CHISEL GREASE 35LB PAIL
Aluminum Complex Grease; Power Hammer | Chisel; Pail; Semi Solid; Power Hammer | Chisel; Black; 35 Lb
Part #
L0190-035
BDI #
18231567

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/POWER-HAMMER-GRS-35LB-PAIL-;-L0190-035/p/18231567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215519002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Power Hammer | Chisel
Container Type
Pail
Texture
Semi Solid
Application
Power Hammer | Chisel
Manufacturer's Description
Power Hammer and Chisel Grease - Super Heavy-Duty - Extreme Pressure Grease
Color
Black
Container Size value And um
35 Lb
Degree of Flashpoint value And um
216 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Tacky
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0190-035
Weight / LBS
38
Long Description
Aluminum Complex Grease; Power Hammer | Chisel; Pail; Semi Solid; Power Hammer | Chisel; Black; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh