Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIT H GP 2 14OZ CART https://www.bdiexpress.com/medias/INDFUCGREASE-CARTRIDGE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0M3xpbWFnZS9qcGVnfGFEVXpMMmd5Wmk4NU5EazJNVFV6TWpZd01EWXlMbXB3Wnd8YTQ0NjQzYTZjYTlhMTFlYzQwMTgzZjhjMzNjODlkZTQ3YjFjMGJhNTBjMzFhMWMyYzJiYzA5NzM1NDM3ZGI2NA
21510126 Grease 

FUCHS FUCHS

RENOLIT H GP 2 14OZ CART

Description

RENOLIT H GP 2 14OZ CART GREASE ; NLGI-GRADE 2 -30 TO 120 DEG C 50EA/CS

Lithium Grease; Bearing; Cartridge; Smooth | Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Amber; 14 Oz

Part #

601920738

BDI #
21510126

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

428.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 428.48 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth | Buttery
Application
Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs
Tradename
RENOLIT
Manufacturer's Description
General Purpose Lithium Grease
Color
Amber
Container Size value And um
14 Oz
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65106600093
Long Description
Lithium Grease; Bearing; Cartridge; Smooth | Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Amber; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh