Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIT LSTO EP 120 LB KEG https://www.bdiexpress.com/medias/INDFUCGREASE-KEG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwN3xpbWFnZS9qcGVnfGFHSTJMMmhrWkM4NU5EazJNVFUxTWpJMk1UUXlMbXB3Wnd8YWUyY2M0N2I1NDUwY2QzNWE5OTNmYjJkYmZiMDYyYTUwN2E2ZmYyNTk0NDI3ZTg1OTIzZmQ0N2Q1Y2NlOTQ1Mw
22325133 Grease 

FUCHS FUCHS

RENOLIT LSTO EP 120 LB KEG

Description

RENOLIT LSTO EP 120 LB KEG ; GEAR LUBRICANT

Synthetic Grease; Gear; Keg; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 120 Lb

Part #

601921933

BDI #
22325133

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3098.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,098.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.36
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Gear
Container Type
Keg
Texture
Smooth
Application
Limitorque Valve Actuator | Soot Blower Gearbox | Bearing
Tradename
RENOLIT
Manufacturer's Description
Synthetic Gear Lubricant
Color
Yellow
Container Size value And um
120 Lb
Degree of Flashpoint value And um
218.33 Deg C
Odor
Mild Petroleum
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65110000039
Long Description
Synthetic Grease; Gear; Keg; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 120 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh