FUCHS
FUCHS
RENOLIT LSTO EP 400 LB DRUM
FUCHS FUCHS
Description
RENOLIT LSTO EP 400 LB DRUM GEAR LUBRCNT
Synthetic Grease; Gear; Drum; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 400 Lb
Part #
601921940
BDI #
22325135
Details
10252.6300369
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-LSTO-EP-400-LB-DRUM/p/22325135
Your Price
$ 10,252.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
181.2
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Gear
Container Type
Drum
Texture
Smooth
Application
Limitorque Valve Actuator | Soot Blower Gearbox | Bearing
Tradename
RENOLIT
Manufacturer's Description
Synthetic Gear Lubricant
Color
Yellow
Container Size value And um
400 Lb
Degree of Flashpoint value And um
218.33 Deg C
Odor
Mild Petroleum
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65110000040
Long Description
Synthetic Grease; Gear; Drum; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh