https://www.bdiexpress.com/medias/INDSPRXXXXXX-18137717-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzB8aW1hZ2UvanBlZ3xhRGMwTDJnM1lpOHhNREExT0RFMk1EWTJPRGN3TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpjM01UZGZNekF3ZURNd01DNXFjR2N8ZDZkZWEyMWVhN2I1MTg1ZTI1MWI3ZThlZTE3ZGZlZWQ3ZDUxN2Q1NmRkNTdjYmZjYjZiZDY4M2E4Yjc2NTRmYw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18137717-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzB8aW1hZ2UvanBlZ3xhRGMwTDJnM1lpOHhNREExT0RFMk1EWTJPRGN3TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpjM01UZGZNekF3ZURNd01DNXFjR2N8ZDZkZWEyMWVhN2I1MTg1ZTI1MWI3ZThlZTE3ZGZlZWQ3ZDUxN2Q1NmRkNTdjYmZjYjZiZDY4M2E4Yjc2NTRmYw
21458397
Grease
SPRAYON
SPRAYON
SC0100000
SPRAYON SPRAYON
Description
SC0100000 COMPLEX LITHIUM GREASE ; WHITE 16OZ CAN 11OZ NET WT 12/CS
Lithium Complex Grease; Gear | Chain; Aerosol Can; Aerosol; Chain | Gear | Drive | Hinge | Vertical or Overhead Surface; Off White; 16 Oz
Part #
SC0100000
BDI #
21458397
Details
15.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SC0100000/p/21458397
Your Price
$ 15.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
EAN
0075577901005
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Gear | Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Chain | Gear | Drive | Hinge | Vertical or Overhead Surface
Manufacturer's Description
White Lithium Lube
Color
Off White
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Petroleum
VOC Content - Percentage
65 Percentage
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Non Melting | Flammable | Hydrocarbon Propellant
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer Item Number
S00100
Long Description
Lithium Complex Grease; Gear | Chain; Aerosol Can; Aerosol; Chain | Gear | Drive | Hinge | Vertical or Overhead Surface; Off White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


