https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODd8aW1hZ2UvanBlZ3xhRGc1TDJobVppOHhNRE13TkRVeU1UVXpOVFV4T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE5qaGZNekF3ZURNd01DNXFjR2N8YTIxOWQ2NGZiZDJkNDJhZWUyOGJiMDMzZjBjMzQ5MjUzZTQ5Mjc1ZWY1MGIyNjE5ZWYyNThjMjg1ZjBjOTJjOQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODd8aW1hZ2UvanBlZ3xhRGc1TDJobVppOHhNRE13TkRVeU1UVXpOVFV4T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE5qaGZNekF3ZURNd01DNXFjR2N8YTIxOWQ2NGZiZDJkNDJhZWUyOGJiMDMzZjBjMzQ5MjUzZTQ5Mjc1ZWY1MGIyNjE5ZWYyNThjMjg1ZjBjOTJjOQ
CRC
CRC
SL3190
CRC CRC
Description
SL3190 STA-PLEX PREMIUM RED GREASE ; 14 OZ CARTRIDGE 10EA/CS
Lithium Complex Grease; Multipurpose; Cartridge; Solid; Industrial Mining | Pump | Electric Motor | Ball and Roller Bearing | Truck | Automobile | Construction Equipment | Water Pump; Red; 14 Oz
Part #
SL3190
BDI #
21483168
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SL3190/p/21483168
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.453
EAN
0072213319002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Industrial Mining | Pump | Electric Motor | Ball and Roller Bearing | Truck | Automobile | Construction Equipment | Water Pump
Tradename
STA-PLEX
Manufacturer's Description
CRC Sta-Plex Extreme Pressure Premium Red Grease
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
475 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
1 Percentage | 0.075 Lb/Gal
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Remove With A Degreaser Or Brake Cleaner Product
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Solid; Industrial Mining | Pump | Electric Motor | Ball and Roller Bearing | Truck | Automobile | Construction Equipment | Water Pump; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


