

CRC
CRC
SL3330
CRC CRC
Description
SL3330 MOLY-GRAPH LITHIUM GREASE ; 14OZ DARK GRY SEMI SLD TO SLD 10EA/CS
Grease; 14Oz Nominal Weight Capacity; Dark Gray Color; 400 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid To Solid Physical Form; 10 CTG/CS Quantity; Corrosion/Dirt/Water/Oxidation Resistance; 0.91 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature Range; Lithium-12 Thickener; Automotive Application | Backing Plate | Ball Joint | Chassis Point | Construction Ball and Roller Bearing | Idler Bearing | Industrial Application | Mining Application | Pillow Block Bearing | Sprocket Bearing | U-Joint | Water Pump | Wheel BeaRing Applicable Material; Multipurpose Lubricant Application; 14 Wt Oz Nominal Capacity Volume
Part #
SL3330
BDI #
21483169

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SL3330/p/21483169
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.453
EAN
0072213333008
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.crcind.com
Manufacturer Item Number
125-SL3330
Product Detail
Grease
Product Specification
14Oz Nominal Weight Capacity; Dark Gray Color; 400 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid To Solid Physical Form; 10 CTG/CS Quantity; Corrosion/Dirt/Water/Oxidation Resistance; 0.91 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature Range; Lithium-12 Thickener
Long Description
Grease; 14Oz Nominal Weight Capacity; Dark Gray Color; 400 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid To Solid Physical Form; 10 CTG/CS Quantity; Corrosion/Dirt/Water/Oxidation Resistance; 0.91 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature Range; Lithium-12 Thickener; Automotive Application | Backing Plate | Ball Joint | Chassis Point | Construction Ball and Roller Bearing | Idler Bearing | Industrial Application | Mining Application | Pillow Block Bearing | Sprocket Bearing | U-Joint | Water Pump | Wheel BeaRing Applicable Material; Multipurpose Lubricant Application; 14 Wt Oz Nominal Capacity Volume