Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL35600 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483170-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1JsTDJneVl5OHhNRE13TkRVeU16VXpORE0yTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56QmZNekF3ZURNd01DNXFjR2N8Zjk0Y2ZlNzQzODlkZDIyMGM3OGIwOGU1OTIwMzZiZmIwMWQzOTdhYWNkZTc4ZGU0MTY5MjgzYzgzMWIwZGI0MQ
21483170 Grease 

CRC CRC

SL35600

Description

SL35600 MULTI-PURPOSE FOOD GRADE GREASE ; 14OZ WHITE SEMI SOLID TO SOLID 10EA/CS

Aluminum Complex Grease; Multipurpose; Cartridge; Solid; Food Processing Industry; White; 14 Oz

Part #

SL35600

BDI #
21483170

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 29.87 / each
$ 30.00 / each
BDIExpress
QTY

Inventory

Total: 12

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.453
EAN
0072213356007
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Food Processing Industry
Manufacturer's Description
CRC Multipurpose Food Grade Grease
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 430 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
0.3 Percentage
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.crcind.com
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Solid; Food Processing Industry; White; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh