

CRC
CRC
SL3640
CRC CRC
Description
SL3640 EXTREME PRESSURE GREASE ; RED 14OZ 10EA/CS
Grease; Drilling and Mining Application | Backing Plate | Ball Joint | Chassis Point | Construction Ball and Roller Bearing | Idler Bearing | Industrial Application | Pillow Block Bearing | Sprocket Bearing | U-Joint | Water Pump | Wheel BeaRing Applicable Material; Extreme Pressure/Hi-Temp Grease Application; 14 wtOz Nominal Capacity Volume; 14Oz Nominal Weight Capacity; Red Color; 302 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Smooth; Tacky Physical Form; 10 EA/CA Quantity; High Temperature/Pressure/Water Resistance; 0.93 Maximum Specific Gravity; 400 Deg F Maximum Temperature Range; -10 Deg F Minimum Temperature Range; Lithium Complex Thickener
Part #
SL3640
BDI #
27154368

Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SL3640/p/27154368
Your Price
$ 15.45 / each
$ 16.00 / each BDIExpress
$ 16.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.453
EAN
0072213364002
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.crcind.com
Manufacturer Item Number
125-SL3640
Product Detail
Grease
Product Specification
Drilling and Mining Application | Backing Plate | Ball Joint | Chassis Point | Construction Ball and Roller Bearing | Idler Bearing | Industrial Application | Pillow Block Bearing | Sprocket Bearing | U-Joint | Water Pump | Wheel BeaRing Applicable Material; Extreme Pressure/Hi-Temp Grease Application; 14 wtOz Nominal Capacity Volume; 14Oz Nominal Weight Capacity; Red Color; 302 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Smooth; Tacky Physical Form; 10 EA/CA Quantity; High Temperature/Pressure/Water Resistance; 0.93 Maximum Specific Gravity; 400 Deg F Maximum Temperature Range; -10 Deg F Minimum Temperature Range; Lithium Complex Thickener
Long Description
Grease; Drilling and Mining Application | Backing Plate | Ball Joint | Chassis Point | Construction Ball and Roller Bearing | Idler Bearing | Industrial Application | Pillow Block Bearing | Sprocket Bearing | U-Joint | Water Pump | Wheel BeaRing Applicable Material; Extreme Pressure/Hi-Temp Grease Application; 14 wtOz Nominal Capacity Volume; 14Oz Nominal Weight Capacity; Red Color; 302 Deg F Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Smooth; Tacky Physical Form; 10 EA/CA Quantity; High Temperature/Pressure/Water Resistance; 0.93 Maximum Specific Gravity; 400 Deg F Maximum Temperature Range; -10 Deg F Minimum Temperature Range; Lithium Complex Thickener