Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STABYL CP 2 14 OZ CARTRIDGE https://www.bdiexpress.com/medias/INDFUCGREASE-CARTRIDGE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0M3xpbWFnZS9qcGVnfGFEVXpMMmd5Wmk4NU5EazJNVFV6TWpZd01EWXlMbXB3Wnd8YTQ0NjQzYTZjYTlhMTFlYzQwMTgzZjhjMzNjODlkZTQ3YjFjMGJhNTBjMzFhMWMyYzJiYzA5NzM1NDM3ZGI2NA
22336664 Grease 

FUCHS FUCHS

STABYL CP 2 14 OZ CARTRIDGE

Description

STABYL CP 2 14 OZ CARTRIDGE GREASE ; 14 OZ CARTRIDGE 20/CASE

Calcium Sulfonate Complex Grease; Hydraulic Breaker; Cartridge; Smooth; Hydraulic Breaker; Black; 14 Oz

Part #

601943195

BDI #
22336664

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

392.86151040000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 392.86 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Hydraulic Breaker
Container Type
Cartridge
Texture
Smooth
Application
Hydraulic Breaker
Tradename
STABYL
Manufacturer's Description
Calcium Sulfonate Complex - Chisel Paste
Color
Black
Container Size value And um
14 Oz
Degree of Flashpoint value And um
212 Deg C
Odor
Mild
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65265900187
Long Description
Calcium Sulfonate Complex Grease; Hydraulic Breaker; Cartridge; Smooth; Hydraulic Breaker; Black; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh