Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYN-3002 14.5OZ CART ; L0316-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0316-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NDd8aW1hZ2UvanBlZ3xhR1V5TDJneVl5OHhNREU0TVRNNU1UVTRNVEl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TVRaZk1EazRYek13TUhnek1EQXVhbkJufDFiMzZmYTlkZjY4YTc4YzM5ZDRmMjZiNjM2YTZlNzNmYWUzNzc2YTI4NjhkODE4NTA2MzViZmYyNTRkNzJiNzY
18228849 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYN-3002 14.5OZ CART ; L0316-098

Description

L0316-098 SYN-3002 GREASE 14.5OZ CART ; NON RETURNABLE

Lithium Complex Grease; Bearing; Cartridge; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 14.5 Oz

Part #

L0316-098

BDI #
18228849

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.35 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 46.35 / each BDIExpress
QTY

Inventory

Total: 28

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215331604
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Bearing | Heavy Duty Industrial | Construction | Automotive
Manufacturer's Description
Syn 3000 Series 100 Percentage PAO-Based Synthetic Grease
Color
Gray
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0316-098
Weight / LBS
1.1
Long Description
Lithium Complex Grease; Bearing; Cartridge; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh